6597 / 0.669X1.573X0.281 CRW1 V
Description
CRSEAL 6597 / 0.669X1.573X0.281 CRW1 V ; SGL LIP SEAL
Part # 6597
BDI # 1262562
Features
Housing Bore - Millimeter:
39.954
Nominal Width - Millimeter:
7.137
Housing Bore - Inch:
1.573
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
16.993
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
187123