12210 H1L5
Description
12210 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LPD 1.313 1.984 .375
Part # 12210 H1L5
BDI # 18224053
Features
Housing Bore - Millimeter:
50.394
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.984
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
50.394
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.984
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
12136 H1L7
Description
12136 H1L7 ROTARY LIP SEAL ; NON RETURNABLE NBR P 1.500 1.984 .656
Part # 12136 H1L7
BDI # 18221861
Features
Housing Bore - Millimeter:
50.394
Nominal Width - Millimeter:
16.662
Housing Bore - Inch:
1.984
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.656
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
15194SA-BX
Description
15194SA-BX LIP SHAFT SEAL ; NITRILE SGL DBL CASE
Part # 75023321
BDI # 888249
Features
Housing Bore - Millimeter:
50.394
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
1.984
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
With Inner Case | Low Pressure
Global Part Number GPN:
643437
21702-0425
Description
21702-0425 HI-PERFORMANCE SEAL ; NON RETURNABLE 32MM ID 50MM OD 11MM W
Part # 21702-0425
BDI # 22848186
Features
Housing Bore - Millimeter:
50.394
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
1.984
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch