92591 / 9.25X10.438X0.875 HDSA1 RD
Description
CRSEAL 92591/ 9.25X10.438X0.875 HDSA1 RD ; DBL LIP SEAL
Part # 92591
BDI # 1298002
Features
Housing Bore - Millimeter:
265.125
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
10.438
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.25
Shaft Diameter - Millimeter:
234.95
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
Global Part Number GPN:
187480
25006-1220
Description
25006-1220 OIL SEAL ; NON-RETURNABLE 227MM ID 265MM OD
Part # 25006-1220
BDI # 22825981
Features
Housing Bore - Millimeter:
265.125
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.438
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8.938
Shaft Diameter - Millimeter:
227.025
Inch - Metric:
Inch
25003-8753
Description
25003-8753 OIL SEAL ; LARGE BORE 240MM ID X 265MM OD X 13MM W
Part # 25003-8753
BDI # 22804564
Features
Housing Bore - Millimeter:
265.125
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
10.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
9.438
Shaft Diameter - Millimeter:
239.725
Inch - Metric:
Inch
15735 H1L5
Description
15735 H1L5 ROTARY LIP SEAL ; NON-RETURNABLE NBR RPD 8.938 10.438
Part # 15735 H1L5
BDI # 18224223
Features
Housing Bore - Millimeter:
265.125
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
10.438
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
8.938
Shaft Diameter - Millimeter:
227.025
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
265.125
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
10.438
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
9.438
Shaft Diameter - Millimeter:
239.725
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
610785