270X330X25ADL
Description
270X330X25ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 27033025ADL
BDI # 24865844
Features
Housing Bore - Millimeter:
330
Nominal Width - Millimeter:
25
Housing Bore - Inch:
12.992
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
10.63
Shaft Diameter - Millimeter:
270
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure