25003-2646
Description
25003-2646 OIL SEAL ; LARGE BORE 292MM ID X 333MM OD X 21MM W
Part # 25003-2646
BDI # 22826168
Features
Housing Bore - Millimeter:
333.375
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
13.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
11.5
Shaft Diameter - Millimeter:
292.1
Inch - Metric:
Inch
25003-4049
Description
25003-4049 OIL SEAL ; LARGE BORE 283MM ID X 333MM OD X 21MM W
Part # 25003-4049
BDI # 22836360
Features
Housing Bore - Millimeter:
333.375
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
13.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
11.125
Shaft Diameter - Millimeter:
282.575
Inch - Metric:
Inch
25003-3824
Description
25003-3824 OIL SEAL ; LARGE BORE 305MM ID X 333MM OD X 16MM W
Part # 25003-3824
BDI # 22840633
Features
Housing Bore - Millimeter:
333.375
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch
25003-1781
Description
25003-1781 OIL SEAL ; LARGE BORE 308MM ID X 333MM OD X 13MM W
Part # 25003-1781
BDI # 22815113
Features
Housing Bore - Millimeter:
333.375
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
13.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
12.125
Shaft Diameter - Millimeter:
307.975
Inch - Metric:
Inch
25003-8287
Description
25003-8287 OIL SEAL ; LARGE BORE 295MM ID X 333MM OD X 19MM W
Part # 25003-8287
BDI # 22820073
Features
Housing Bore - Millimeter:
333.375
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.625
Shaft Diameter - Millimeter:
295.275
Inch - Metric:
Inch