25003-5558
Description
25003-5558 OIL SEAL ; LARGE BORE 313MM ID X 354MM OD X 19MM W
Part # 25003-5558
BDI # 22814321
Features
Housing Bore - Millimeter:
354.025
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
12.313
Shaft Diameter - Millimeter:
312.75
Inch - Metric:
Inch
25003-9148
Description
25003-9148 OIL SEAL ; LARGE BORE 305MM ID X 354MM OD X 21MM W
Part # 25003-9148
BDI # 22839260
Features
Housing Bore - Millimeter:
354.025
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
13.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch