365X395X15ADL
Description
365X395X15ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 36539515ADL
BDI # 449146
Features
Housing Bore - Millimeter:
395
Nominal Width - Millimeter:
15
Housing Bore - Inch:
15.551
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
14.37
Shaft Diameter - Millimeter:
365
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
394.995
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
15.551
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
14.567
Shaft Diameter - Millimeter:
370.002
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
609682
25003-5845
Description
25003-5845 OIL SEAL ; LARGE BORE 370MM ID X 395MM OD X 13MM W
Part # 25003-5845
BDI # 22850243
Features
Housing Bore - Millimeter:
394.995
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
15.551
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
14.567
Shaft Diameter - Millimeter:
370.002
Inch - Metric:
Inch
24700-5441
Description
59X5441 MILL RIGHT N CRS ; 13.976IN ID 15.551IN OD
Part # 24700-5441
BDI # 374440
Features
Housing Bore - Millimeter:
394.995
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
15.551
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
13.976
Shaft Diameter - Millimeter:
354.99
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
616531