380X424X20 HSS4 H
Description
CRSEAL 380X424X20 HSS4 H SGL LIP SEAL
Part # 380X424X20 HSS4 H
BDI # 22782142
Features
Housing Bore - Millimeter:
424
Nominal Width - Millimeter:
20
Housing Bore - Inch:
16.693
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380
Inch - Metric:
Metric
1496349 / 14.961X16.693X0.807 HDS7 H
Description
CRSEAL 1496349/14.961X16.693X0.807HDS7H ; LIP SEAL
Part # 1496349
BDI # 22779693
Features
Housing Bore - Millimeter:
424.002
Nominal Width - Millimeter:
20.498
Housing Bore - Inch:
16.693
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.807
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380.009
Inch - Metric:
Inch
Other Features:
Large | Heavy Duty
1496384 / 380X424X20 HS8 R
Description
CRSEAL 1496384 SEAL ; 380X424X20 HS8 R
Part # 1496384
BDI # 1251764
Features
Housing Bore - Millimeter:
424
Nominal Width - Millimeter:
20
Housing Bore - Inch:
16.693
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380
Inch - Metric:
Metric
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
607846
380X424X20.5A
Description
380X424X20.5A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 38042420.5A
BDI # 449236
Features
Housing Bore - Millimeter:
424
Nominal Width - Millimeter:
20.5
Housing Bore - Inch:
16.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.807
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
424.002
Nominal Width - Millimeter:
16.789
Housing Bore - Inch:
16.693
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380.009
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
614741