21852-4213
Description
21852-4213 OIL SEAL ; 467MM ID X 505MM OD X 17MM W LARGE BORE
Part # 21852-4213
BDI # 22808409
Features
Housing Bore - Millimeter:
504.825
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
18.375
Shaft Diameter - Millimeter:
466.725
Inch - Metric:
Inch
24700-0321
Description
24700-0321 OIL SEAL ; 454MM ID X 505MM OD X 19MM W LARGE BORE
Part # 24700-0321
BDI # 22828110
Features
Housing Bore - Millimeter:
504.825
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.875
Shaft Diameter - Millimeter:
454.025
Inch - Metric:
Inch
25003-6132
Description
25003-6132 OIL SEAL ; LARGE BORE 467MM ID X 505MM OD X 19MM W
Part # 25003-6132
BDI # 22832539
Features
Housing Bore - Millimeter:
504.825
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.375
Shaft Diameter - Millimeter:
466.725
Inch - Metric:
Inch
21238-4204
Description
21238-4204 OIL SEAL ; NON RETURNABLE 454MM ID 505MM OD 21MM W
Part # 21238-4204
BDI # 22832147
Features
Housing Bore - Millimeter:
504.825
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
19.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
17.875
Shaft Diameter - Millimeter:
454.025
Inch - Metric:
Inch
25003-4212
Description
25003-4212 OIL SEAL ; LARGE BORE 464MM ID X 505MM OD X 19MM W
Part # 25003-4212
BDI # 22842227
Features
Housing Bore - Millimeter:
504.825
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.25
Shaft Diameter - Millimeter:
463.55
Inch - Metric:
Inch