21158-0370
Description
63X0370 MILL RIGHT N CRS ; 1.156IN ID 2.063IN OD
Part # 21158-0370
BDI # 366196
Features
Housing Bore - Millimeter:
52.4
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.063
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
1.156
Shaft Diameter - Millimeter:
29.362
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
190462
Features
Housing Bore - Millimeter:
52.4
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.063
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
7PSI Maximum Pressure | -40 to 200 Degree F Temperature Range