1.437X2.070X.312ADL
Description
1.437X2.070X.312ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 1.4372.070.312ADL
BDI # 444034
Features
Housing Bore - Millimeter:
52.578
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.07
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1.437
Shaft Diameter - Millimeter:
36.5
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure