24060-4555
Description
24060-4555 HI-PERFORMANCE SEAL ; 35MM ID X 62MM OD X 8MM W
Part # 24060-4555
BDI # 22836176
Features
Housing Bore - Millimeter:
62.103
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.445
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
24060-4555
Description
61X4555 GYLON 316SS OIL SEAL ; 1.375"IDX2.445"OD
Part # 24060-4555
BDI # 371537
Features
Housing Bore - Millimeter:
62.103
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.445
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616756