18127 / 1.813X2.719X0.27 TL7 R
Description
CRSEAL 18127 / 1.813X2.719X0.27 TL7 R ; LIP SEAL
Part # 18127
BDI # 1244646
Features
Housing Bore - Millimeter:
69.063
Nominal Width - Millimeter:
6.858
Housing Bore - Inch:
2.719
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
603460
1.750X2.719X.500A
Description
1.750X2.719X.500A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 1.7502.719.500A
BDI # 444189
Features
Housing Bore - Millimeter:
69.063
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.719
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631547
11699 H1L5
Description
11699 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LPD 1.688 2.719 .375
Part # 11699 H1L5
BDI # 18222381
Features
Housing Bore - Millimeter:
69.063
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.719
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
21158-7459
Description
63X7459 MILL RIGHT N CRS ; 1.750IN ID 2.719IN OD
Part # 21158-7459
BDI # 366995
Features
Housing Bore - Millimeter:
69.063
Nominal Width - Millimeter:
9.119
Housing Bore - Inch:
2.719
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
611030