Features
Housing Bore - Millimeter:
71.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Flanged OD
Global Part Number GPN:
634634
8622 SEAL
Description
8622 SEAL OIL SEAL ; 1.940" SHAFT 2.817" OD 0.4280" WD
Part # 8622 SEAL
BDI # 1352002
Features
Housing Bore - Millimeter:
71.45
Nominal Width - Millimeter:
10.871
Housing Bore - Inch:
2.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.428
Shaft Diameter - Inch:
1.94
Shaft Diameter - Millimeter:
49.276
Inch - Metric:
Inch
Other Features:
Bonded | Without Inner Case
18708 / 1.875X2.813X0.5 HMSA16 R
Description
CRSEAL 18708 / 1.875X2.813X0.5 HMSA16 R ; DBL LIP SEAL
Part # 18708
BDI # 1245107
Features
Housing Bore - Millimeter:
71.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | Flanged OD
Global Part Number GPN:
604612
19277 / 1.938X2.813X0.5 HMSA23 R
Description
CRSEAL 19277 / 1.938X2.813X0.5 HMSA23 R ; DBL LIP SEAL
Part # 19277
BDI # 1245329
Features
Housing Bore - Millimeter:
71.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604318
Features
Housing Bore - Millimeter:
71.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Special Flanged Indented Case
Global Part Number GPN:
635897