19274 / 1.938X2.825X0.5 CRSH1 P
Description
CRSEAL 19274 / 1.938X2.825X0.5 CRSH1 P ; SGL LIP SEAL
Part # 19274
BDI # 1245328
Features
Housing Bore - Millimeter:
71.755
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.825
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
With Inner Case | Secondary Steel Shell
Global Part Number GPN:
603957
50X71.75X10TC
Description
50X71.75X10TC LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75016459
BDI # 883756
Features
Housing Bore - Millimeter:
71.75
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.825
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric