19281 H1L5
Description
19281 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LUP 1.500 2.882 .375
Part # 19281 H1L5
BDI # 18221519
Features
Housing Bore - Millimeter:
73.203
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.882
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
21158-3900
Description
21158-3900 HI-PERFORMANCE SEAL ; NON-RETURNABLE 54MM IDX73MM ODX10MM W
Part # 21158-3900
BDI # 22838643
Features
Housing Bore - Millimeter:
73.203
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.882
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
21158-3903
Description
21158-3903 HI-PERFORMANCE SEAL ; NON-RETURNABLE 56MM IDX73MM ODX10MM W
Part # 21158-3903
BDI # 22816105
Features
Housing Bore - Millimeter:
73.203
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.882
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.188
Shaft Diameter - Millimeter:
55.575
Inch - Metric:
Inch
21158-3881
Description
21158-3881 HI-PERFORMANCE SEAL ; NON-RETURNABLE 38MM IDX73MM ODX10MM W
Part # 21158-3881
BDI # 22809711
Features
Housing Bore - Millimeter:
73.203
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.882
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
23550-5778
Description
63T2X5778 MILL RIGHT N CRS ; 2.000IN ID 2.882IN OD
Part # 23550-5778
BDI # 371039
Features
Housing Bore - Millimeter:
73.203
Nominal Width - Millimeter:
17.45
Housing Bore - Inch:
2.882
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | General Purpose | Tandem Lips | 2 Springs | With Inner Case
Global Part Number GPN:
609478