22841 / 2.283X2.951X0.292 HMSA45 P
Description
CRSEAL 22841/ 2.283X2.951X0.292 HMSA45 P ; DBL LIP SEAL
Part # 22841
BDI # 1246978
Features
Housing Bore - Millimeter:
74.955
Nominal Width - Millimeter:
7.417
Housing Bore - Inch:
2.951
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
57.988
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Without Inner Case
Global Part Number GPN:
604269