Features
Housing Bore - Millimeter:
509.981
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.078
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
17.75
Shaft Diameter - Millimeter:
450.85
Inch - Metric:
Inch
Other Features:
7PSI Maximum Pressure | -40 to 200 Degree F Temperature Range
Features
Housing Bore - Millimeter:
509.981
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
20.078
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
18.11
Shaft Diameter - Millimeter:
459.994
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
614560
24700-4486
Description
24700-4486 OIL SEAL ; 460MM ID X 510MM OD X 22MM W LARGE BORE
Part # 24700-4486
BDI # 22831966
Features
Housing Bore - Millimeter:
509.981
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
20.078
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
18.11
Shaft Diameter - Millimeter:
459.994
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
509.981
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
20.078
Solid or Split Seal:
Split
Lip Material:
Silicone
Shaft Diameter - Inch:
18.11
Shaft Diameter - Millimeter:
459.994
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
614981