557966 / 25.984X0.787X1.102 CT1 R
Description
CRSEAL 557966 / 25.984X0.787X1.102 CT1 R ; SINGLE LIP SEAL
Part # 557966
BDI # 22780307
Features
Housing Bore - Millimeter:
685.292
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
26.98
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
25.984
Shaft Diameter - Millimeter:
659.994
Inch - Metric:
Inch