57X79.5X10ADL
Description
57X79.5X10ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 5779.510ADL
BDI # 450945
Features
Housing Bore - Millimeter:
79.5
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.13
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.244
Shaft Diameter - Millimeter:
57
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
633768
Features
Housing Bore - Millimeter:
79.502
Nominal Width - Millimeter:
7.468
Housing Bore - Inch:
3.13
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.065
Shaft Diameter - Millimeter:
52.451
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN:
198722
Features
Housing Bore - Millimeter:
79.502
Nominal Width - Millimeter:
17.145
Housing Bore - Inch:
3.13
Solid or Split Seal:
Solid
Lip Material:
Polyacrylic
Nominal Width - Inch:
0.675
Shaft Diameter - Inch:
2.185
Shaft Diameter - Millimeter:
55.499
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
39803 SEAL
Description
39803 SEAL OIL SEAL ; 2.5" SHAFT DIAMETER 2 LIP
Part # 39803 SEAL
BDI # 1339445
Features
Housing Bore - Millimeter:
79.502
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.13
Solid or Split Seal:
Solid
Lip Material:
PTFE
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | Clamped Design | Hydrodynamic Lip-CW
Global Part Number GPN:
199180
30839
Description
30839 2.25X3.13X.38VTF S24DS
Part # 30839 2.25X3.13X.38VTF S24DS-BX
BDI # 21524735
Features
Housing Bore - Millimeter:
79.502
Nominal Width - Millimeter:
9.652
Housing Bore - Inch:
3.13
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.38
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch