2.250X3.344X.313B
Description
2.250X3.344X.313B NBR SHAFT SEAL ; STEEL CASE
Part # 2.2503.344.313B
BDI # 446585
Features
Housing Bore - Millimeter:
84.938
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3.344
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
19069 H1L5
Description
19069 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR RPD 2.375 3.343 .500
Part # 19069 H1L5
BDI # 18225901
Features
Housing Bore - Millimeter:
84.938
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.344
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch