1.750X3.687X.312BDL
Description
1.750X3.687X.312BDL NBR SHAFT SEAL ; STEEL CASE
Part # 1.7503.687.312BDL
BDI # 444207
Features
Housing Bore - Millimeter:
93.65
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
3.687
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
24610-3847
Description
24610-3847 HI-PERFORMANCE SEAL ; 75MM ID X 94MM OD X 10MM W
Part # 24610-3847
BDI # 22831669
Features
Housing Bore - Millimeter:
93.65
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.687
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.937
Shaft Diameter - Millimeter:
74.6
Inch - Metric:
Inch
24610-5358
Description
24610-5358 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24610-5358
BDI # 1321225
Features
Housing Bore - Millimeter:
93.65
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.687
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
93.65
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.687
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.937
Shaft Diameter - Millimeter:
74.6
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
93.65
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.687
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
2.937
Shaft Diameter - Millimeter:
74.6
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
615931