31495 / 3.15X3.858X0.35 HMSA7 V
Description
CRSEAL 31495 / 3.15X3.858X0.35 HMSA7 V ; DBL LIP SEAL
Part # 31495
BDI # 22778850
Features
Housing Bore - Millimeter:
97.993
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.858
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
97.993
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
3.858
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.992
Shaft Diameter - Millimeter:
75.997
Inch - Metric:
Inch
32243 / 3.149X3.858X0.394 HMSA7 P
Description
CRSEAL 32243 / 3.149X3.858X0.394 HMSA7 P ; DBL LIP SEAL
Part # 32243
BDI # 1250512
Features
Housing Bore - Millimeter:
97.993
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.858
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.226
Shaft Diameter - Millimeter:
81.94
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605166
31507 / 3.15X3.858X0.393 HMSA7 V
Description
CRSEAL 31507 / 3.15X3.858X0.393 HMSA7 V ; DBL LIP SEAL
Part # 31507
BDI # 1250113
Features
Housing Bore - Millimeter:
97.993
Nominal Width - Millimeter:
9.982
Housing Bore - Inch:
3.858
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603280
76X98X12ADL
Description
76X98X12ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 769812ADL
BDI # 451827
Features
Housing Bore - Millimeter:
98
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.858
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.992
Shaft Diameter - Millimeter:
76
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
628178