18003 / 1.811X4.016X0.394 CRS-SPL R
Description
CRSEAL 18003/1.811X4.016X0.394 CRS-SPL R ; LIP SEAL
Part # 18003
BDI # 1414196
Features
Housing Bore - Millimeter:
102.006
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
4.016
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
75X102X12ADL
Description
75X102X12ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 7510212ADL
BDI # 451736
Features
Housing Bore - Millimeter:
102
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.016
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
629599
90X102X7/12W1
Description
90X102X7/12W1 NBR WIPER SEAL ; SOLID RUBBER
Part # 901027/12W1
BDI # 452145
Features
Housing Bore - Millimeter:
102
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.016
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
7MM Width | Dust Wiper
Features
Housing Bore - Millimeter:
102
Nominal Width - Millimeter:
9
Housing Bore - Inch:
4.016
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
70X102X12ADL
Description
70X102X12ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 7010212ADL
BDI # 451546
Features
Housing Bore - Millimeter:
102
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.016
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
633959