31237 / 3.125X4.249X0.438 CRWHA1 V
Description
CRSEAL 31237/ 3.125X4.249X0.438 CRWHA1 V ; DBL LIP SEAL
Part # 31237
BDI # 1250026
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185181
32395 / 3.25X4.249X0.375 CRWA1 R
Description
CRSEAL 32395 / 3.25X4.249X0.375 CRWA1 R ; DBL LIP SEAL
Part # 32395
BDI # 1414156
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603992
27601 / 2.75X4.249X0.438 CRWHA1 P
Description
CRSEAL 27601 / 2.75X4.249X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 27601
BDI # 1243885
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184781
30033 / 3X4.249X0.438 CRWH1 R
Description
CRSEAL 30033 / 3X4.249X0.438 CRWH1 R ; SGL LIP SEAL
Part # 30033
BDI # 1243988
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
185068
32393 / 3.25X4.249X0.375 CRW1 R
Description
CRSEAL 32393 / 3.25X4.249X0.375 CRW1 R ; SGL LIP SEAL
Part # 32393
BDI # 1244059
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185276