30098 / 3X4.501X0.438 CRWH1 V
Description
CRSEAL 30098 / 3X4.501X0.438 CRWH1 V ; SGL LIP SEAL
Part # 30098
BDI # 1249628
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604085