37332 / 3.75X4.502X0.469 CRWHA1 V

COMPARE

37332 / 3.75X4.502X0.469 CRWHA1 V

Description
CRSEAL 37332 / 3.75X4.502X0.469 CRWHA1 V ; DBL LIP SEAL

SKF

Part # 37332

BDI # 1251646

Features

Housing Bore - Millimeter: 114.351
Nominal Width - Millimeter: 11.913
Housing Bore - Inch: 4.502
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 3.75
Shaft Diameter - Millimeter: 95.25
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 603960

Price Inventory : Available to order
Loading Price
QTY