100X122X5.59RB
Description
100X122X5.5 9RB NBR GAMMA SHAFT SEAL ; STEEL CASE
Part # 1001225.59RB
BDI # 444322
Features
Housing Bore - Millimeter:
122
Nominal Width - Millimeter:
5.5
Housing Bore - Inch:
4.803
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.217
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
110X122X7/12W1
Description
110X122X7/12W1 NBR WIPER SEAL ; SOLID RUBBER
Part # 1101227/12W1
BDI # 444621
Features
Housing Bore - Millimeter:
122
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.803
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
7MM Width | Dust Wiper
110X122X5.5/10W2 NBR
Description
110X122X5.5/10W2 NBR WIPER SEAL ; SOLID RUBBER
Part # 1101225.5/10W2
BDI # 444620
Features
Housing Bore - Millimeter:
122
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.803
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
5.5MM Width | Dust Wiper
Features
Housing Bore - Millimeter:
121.996
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
4.803
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
89.992
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
617399
Features
Housing Bore - Millimeter:
121.996
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
4.803
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56.007
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case