110X130X13BDL
Description
110X130X13BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 11013013BDL
BDI # 24865686
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
13
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD