110X142X14ADL
Description
110X142X14ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 11014214ADL
BDI # 444671
Features
Housing Bore - Millimeter:
142
Nominal Width - Millimeter:
14
Housing Bore - Inch:
5.591
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631739
112X142X12ADL
Description
112X142X12ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 11214212ADL
BDI # 444718
Features
Housing Bore - Millimeter:
142
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.591
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.409
Shaft Diameter - Millimeter:
112
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
130X142X5.5/10W2
Description
130X142X5.5/10W2 NBR WIPER SEAL ; SOLID RUBBER
Part # 1301425.5/10W2
BDI # 445150
Features
Housing Bore - Millimeter:
142
Nominal Width - Millimeter:
10
Housing Bore - Inch:
5.591
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
130
Inch - Metric:
Metric
Other Features:
5.5MM Width | Dust Wiper
112X142X14ADL
Description
112X142X14ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 11214214ADL
BDI # 444719
Features
Housing Bore - Millimeter:
142
Nominal Width - Millimeter:
14
Housing Bore - Inch:
5.591
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.409
Shaft Diameter - Millimeter:
112
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631755
115X142X14ADL
Description
115X142X14ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 11514214ADL
BDI # 444774
Features
Housing Bore - Millimeter:
142
Nominal Width - Millimeter:
14
Housing Bore - Inch:
5.591
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.528
Shaft Diameter - Millimeter:
115
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631770