120X155X16 HMSA7 R
Description
CRSEAL 120X155X16 HMSA7 R DBL LIP SEAL
Part # 120X155X16 HMSA7 R
BDI # 1413836
Features
Housing Bore - Millimeter:
155
Nominal Width - Millimeter:
16
Housing Bore - Inch:
6.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606299
125X155X14 HMSA7 R
Description
CRSEAL 125X155X14 HMSA7 R DBL LIP SEAL ; 4.921MM SHAFT DIA 155MM HOUSING BORE
Part # 125X155X14 HMSA7 R
BDI # 1240897
Features
Housing Bore - Millimeter:
155
Nominal Width - Millimeter:
14
Housing Bore - Inch:
6.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
125
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606312
125X155X14 HMS1 R
Description
CRSEAL 125X155X14 HMS1 R SINGLE LIP SEAL
Part # 125X155X14 HMS1 R
BDI # 17229010
Features
Housing Bore - Millimeter:
155
Nominal Width - Millimeter:
14
Housing Bore - Inch:
6.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
125
Inch - Metric:
Metric
130X155X10 CRSH1 R
Description
CRSEAL 130X155X10 CRSH1 R SGL LIP SEAL
Part # 130X155X10 CRSH1 R
BDI # 1241308
Features
Housing Bore - Millimeter:
155
Nominal Width - Millimeter:
10
Housing Bore - Inch:
6.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
130
Inch - Metric:
Metric
Other Features:
With Inner Case | Secondary Steel Shell
Global Part Number GPN:
606330
140X155X10/16W1
Description
140X155X10/16W1 NBR WIPER SEAL ; SOLID RUBBER
Part # 14015510/16W1
BDI # 445320
Features
Housing Bore - Millimeter:
155
Nominal Width - Millimeter:
16
Housing Bore - Inch:
6.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140
Inch - Metric:
Metric
Other Features:
10MM Width | Dust Wiper