370019A
Description
370019A OIL SEAL ; 4.3750" SHAFT 6.2656" OD 0.6050" WD
Part # 370019A
BDI # 1338336
Features
Housing Bore - Millimeter:
158.902
Nominal Width - Millimeter:
15.367
Housing Bore - Inch:
6.256
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.605
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
0912762 CR49985
Description
0912762 CR49985 OIL SEAL ; NON-RETURNABLE 3315J
Part # 10497094
BDI # 18109843
Features
Housing Bore - Millimeter:
158.902
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.256
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Features
Housing Bore - Millimeter:
158.902
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
6.256
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
4.477
Shaft Diameter - Millimeter:
113.716
Inch - Metric:
Inch
25004-1020
Description
25004-1020 HI-PERFORMANCE SEAL ; NON-RETURNABLE 114MM IDX159MM OD
Part # 25004-1020
BDI # 22826000
Features
Housing Bore - Millimeter:
158.902
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
6.256
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
4.477
Shaft Diameter - Millimeter:
113.716
Inch - Metric:
Inch
25004-1020
Description
23X1020 SIL OIL SEAL ; 4.477"IDX6.256"OD NON RETURNABLE POR
Part # 25004-1020
BDI # 379508
Features
Housing Bore - Millimeter:
158.902
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
6.256
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
4.477
Shaft Diameter - Millimeter:
113.716
Inch - Metric:
Inch