Features
Housing Bore - Millimeter:
164
Nominal Width - Millimeter:
14
Housing Bore - Inch:
6.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.709
Shaft Diameter - Millimeter:
145
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634917
126X164X16ADL FPM
Description
126X164X16ADL FPM SHAFT SEAL ; POR RUBBER COVER STEEL
Part # 12616416ADLV
BDI # 445134
Features
Housing Bore - Millimeter:
164
Nominal Width - Millimeter:
16
Housing Bore - Inch:
6.457
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
4.961
Shaft Diameter - Millimeter:
126
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure