162X182X14ADL
Description
162X182X14ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 16218214ADL
BDI # 445896
Features
Housing Bore - Millimeter:
182
Nominal Width - Millimeter:
14
Housing Bore - Inch:
7.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
6.378
Shaft Diameter - Millimeter:
162
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
130X182X16A
Description
130X182X16A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 13018216A
BDI # 445214
Features
Housing Bore - Millimeter:
182
Nominal Width - Millimeter:
16
Housing Bore - Inch:
7.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
130
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
628402
160X182X18ADL
Description
160X182X18ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 16018218ADL
BDI # 445853
Features
Housing Bore - Millimeter:
182
Nominal Width - Millimeter:
18
Housing Bore - Inch:
7.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
160
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
632135
152X182X15TC-BX
Description
152X182X15TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75005440
BDI # 880273
Features
Housing Bore - Millimeter:
182
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
5.984
Shaft Diameter - Millimeter:
152
Inch - Metric:
Metric
Global Part Number GPN:
639146
130X182X16SC-BX
Description
130X182X16SC-BX LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED
Part # 75003914
BDI # 891584
Features
Housing Bore - Millimeter:
182
Nominal Width - Millimeter:
16
Housing Bore - Inch:
7.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
130
Inch - Metric:
Metric
Other Features:
Low Pressure
Global Part Number GPN:
638681