150X195X16 HDSF7 VT
Description
CRSEAL 150X195X16 HDSF7 VT DBL LIP SEAL
Part # 150X195X16 HDSF7 VT
BDI # 22779933
Features
Housing Bore - Millimeter:
195
Nominal Width - Millimeter:
16
Housing Bore - Inch:
7.677
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
195
Nominal Width - Millimeter:
18
Housing Bore - Inch:
7.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
632206
170X195X15ADL
Description
170X195X15ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 17019515ADL
BDI # 445765
Features
Housing Bore - Millimeter:
195
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
165X195X15ADL
Description
165X195X15ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 16519515ADL
BDI # 446025
Features
Housing Bore - Millimeter:
195
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.496
Shaft Diameter - Millimeter:
165
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627566
120X195X13A
Description
120X195X13A NBR SHAFT SEAL ; 4.724MM SHAFT DIA 195MM HOUSING BORE
Part # 12019513A
BDI # 444909
Features
Housing Bore - Millimeter:
195
Nominal Width - Millimeter:
13
Housing Bore - Inch:
7.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627332