658007SSTZN-BX
Description
658007SSTZN-BX LIP SHAFT SEAL ; STAINLESS STEEL DBL SPRING RUBBER
Part # 75023267
BDI # 897897
Features
Housing Bore - Millimeter:
203.302
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
8.004
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Other Features:
Rubber Covered Chamfer | Short Flex High Pressure Design