170X212X14SF VITON
Description
170X212X14SF FPM OIL SEAL ; RUBBER COVER STEEL
Part # 17021214SFV
BDI # 445788
Features
Housing Bore - Millimeter:
212
Nominal Width - Millimeter:
14
Housing Bore - Inch:
8.346
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
6.693
Shaft Diameter - Millimeter:
170
Inch - Metric:
Metric
24637-4960
Description
24637-4960 OIL SEAL ; NON-RETURNABLE 190MM ID 212MM OD 12MM W
Part # 24637-4960
BDI # 22811317
Features
Housing Bore - Millimeter:
211.988
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
8.346
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
189.992
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
211.988
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
8.346
Solid or Split Seal:
Split
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
189.992
Inch - Metric:
Inch