190X215X15ADL
Description
190X215X15ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 19021515ADL
BDI # 446374
Features
Housing Bore - Millimeter:
215
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
190
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630625
180X215X15CDL
Description
180X215X15CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 18021515CDL
BDI # 24865774
Features
Housing Bore - Millimeter:
215
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
185X215X15A VITON
Description
185X215X15A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 18521515AV
BDI # 24865776
Features
Housing Bore - Millimeter:
215
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.465
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.283
Shaft Diameter - Millimeter:
185
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
195X215X15ADL
Description
195X215X15ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 19521515ADL
BDI # 24865782
Features
Housing Bore - Millimeter:
215
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.677
Shaft Diameter - Millimeter:
195
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure