30087 / 3X4.5X0.438 CRWH1 R
Description
CRSEAL 30087 / 3X4.5X0.438 CRWH1 R SEAL
Part # 30087
BDI # 1243992
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604288
30095 / 3X4.5X0.438 CRWHA1 R
Description
CRSEAL 30095 / 3X4.5X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 30095
BDI # 1249627
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604382
4360 H1L5
Description
4360 H1L5 ROTARY LIP SEAL ; NON-RETURNABLE NBR LPD 3.000 4.500
Part # 4360 H1L5
BDI # 18225255
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
30098 / 3X4.501X0.438 CRWH1 V
Description
CRSEAL 30098 / 3X4.501X0.438 CRWH1 V ; SGL LIP SEAL
Part # 30098
BDI # 1249628
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604085
3.000X4.500X.438CDL
Description
3.000X4.500X.438CDL NBR SHAFT SEAL ; STEEL CASE
Part # 3.0004.500.438CDL
BDI # 448084
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD