61256 / 6.125X7.625X0.625 CRWH1 P
Description
CRSEAL 61256 / 6.125X7.625X0.625 CRWH1 P ; SGL LIP SEAL
Part # 61256
BDI # 1244609
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187035
46920 / 4.688X6.001X0.266 HD1 P
Description
CRSEAL 46920 / 4.688X6.001X0.266 HD1 P ; SGL LIP SEAL
Part # 46920
BDI # 1252923
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
4.688
Shaft Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case | Quill Wiper Seal
Global Part Number GPN:
186250
46935 / 4.688X6.001X0.38 HMSW90 P
Description
CRSEAL 46935 / 4.688X6.001X0.38 HMSW90 P ; SGL LIP SEAL
Part # 46935
BDI # 1252924
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
9.652
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
4.688
Shaft Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604330
36655 / 3.661X6.649X0.449 J-TYPE P
Description
CRSEAL 36655/ 3.661X6.649X0.449 J-TYPE P ; SGL LIP SEAL
Part # 36655
BDI # 1251567
Features
Housing Bore - Millimeter:
168.885
Nominal Width - Millimeter:
11.405
Housing Bore - Inch:
6.649
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.449
Shaft Diameter - Inch:
3.661
Shaft Diameter - Millimeter:
92.989
Inch - Metric:
Inch
61766PSA-H-BX
Description
61766PSA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL
Part # 75017521
BDI # 21930792
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Precision Ground OD