556550 / 91.338X0.815X1.252 CT1 R
Description
CRSEAL 556550 / 91.338X0.815X1.252 CT1 R ; SGL LIP SEAL
Part # 556550
BDI # 22779361
Features
Housing Bore - Millimeter:
2345.385
Nominal Width - Millimeter:
31.801
Housing Bore - Inch:
92.338
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.252
Shaft Diameter - Inch:
91.338
Shaft Diameter - Millimeter:
2319.985
Inch - Metric:
Inch
2204X2264X24 HSA7C D
Description
CRSEAL 2204X2264X24 HSA7C D DBL LIP SEAL
Part # 2204X2264X24 HSA7C D
BDI # 1246328
Features
Housing Bore - Millimeter:
2264
Nominal Width - Millimeter:
24
Housing Bore - Inch:
89.134
Solid or Split Seal:
Split
Lip Material:
Carboxylated Nitrile
Nominal Width - Inch:
0.945
Shaft Diameter - Inch:
86.772
Shaft Diameter - Millimeter:
2204
Inch - Metric:
Metric
2197X2257X24 HSA7C D
Description
CRSEAL 2197X2257X24 HSA7C D DBL LIP SEAL
Part # 2197X2257X24 HSA7C D
BDI # 22779663
Features
Housing Bore - Millimeter:
2257
Nominal Width - Millimeter:
24
Housing Bore - Inch:
88.858
Solid or Split Seal:
Split
Lip Material:
Carboxylated Nitrile
Nominal Width - Inch:
0.945
Shaft Diameter - Inch:
86.496
Shaft Diameter - Millimeter:
2197
Inch - Metric:
Metric
2140X2204X25 HSS5 H
Description
CRSEAL 2140X2204X25 HSS5 H SGL LIP SEAL
Part # 2140X2204X25 HSS5 H
BDI # 22780579
Features
Housing Bore - Millimeter:
2204
Nominal Width - Millimeter:
25
Housing Bore - Inch:
86.772
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
84.252
Shaft Diameter - Millimeter:
2140
Inch - Metric:
Metric
2040-2224-48 HDS7 H
Description
CRSEAL 2040-2224-48 HDS7 H SGL LIP SEAL
Part # 2040-2224-48 HDS7 H
BDI # 22782295
Features
Housing Bore - Millimeter:
2224
Nominal Width - Millimeter:
48
Housing Bore - Inch:
87.559
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.89
Shaft Diameter - Inch:
80.315
Shaft Diameter - Millimeter:
2040
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty