76X100X12ADL
Description
76X100X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 7610012ADL
BDI # 24865550
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.992
Shaft Diameter - Millimeter:
76
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
60X100X10ADL VITON
Description
60X100X10ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 6010010ADLV
BDI # 24865448
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
13
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.913
Shaft Diameter - Millimeter:
74
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
80X100X10ADL-P
Description
80X100X10ADL-P NBR SHAFT SEAL ; 140PSI RUBBER COVER STEEL
Part # 8010010ADLP
BDI # 24865562
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
45X100X10PSCW
Description
45X100X10PSCW LIP SHAFT SEAL ; MTO POLYACRYLATE SGL SPRING RUBBRZED
Part # 75015639
BDI # 897723
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Low Pressure | Bi-Directional Helix