18505 / 1.85X3.976X0.472 HMSA92 P
Description
CRSEAL 18505 / 1.85X3.976X0.472 HMSA92 P ; DBL LIP SEAL
Part # 18505
BDI # 1244898
Features
Housing Bore - Millimeter:
100.99
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
3.976
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.85
Shaft Diameter - Millimeter:
46.99
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
603639
Features
Housing Bore - Millimeter:
100.99
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
3.976
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.531
Shaft Diameter - Inch:
2.561
Shaft Diameter - Millimeter:
65.049
Inch - Metric:
Inch