75X105X10 HMSA10 RG
Description
CRSEAL 75X105X10 HMSA10 RG DBL LIP SEAL
Part # 75X105X10 HMSA10 RG
BDI # 1415049
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608913
80X105X10 HMSA10 RG
Description
CRSEAL 80X105X10 HMSA10 RG DBL LIP SEAL ; 3.15MM SHAFT DIA 105MM HOUSING BORE
Part # 80X105X10 HMSA10 RG
BDI # 1258057
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609000
80X105X10 CRW1 R
Description
CRSEAL 80X105X10 CRW1 R SGL LIP SEAL ; 3.15MM SHAFT DIA 105MM HOUSING BORE
Part # 80X105X10 CRW1 R
BDI # 1414155
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185204
80X105X13TC-BX
Description
80X105X13TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75018567
BDI # 884725
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Global Part Number GPN:
635675
70X105X10 CRW1 R
Description
CRSEAL 70X105X10 CRW1 R SGL LIP SEAL
Part # 70X105X10 CRW1 R
BDI # 1243897
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184801