73X108X12ADL
Description
73X108X12ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 7310812ADL
BDI # 451705
Features
Housing Bore - Millimeter:
108
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.874
Shaft Diameter - Millimeter:
73
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
633994
80X108X13ADL
Description
80X108X13ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 8010813ADL
BDI # 451911
Features
Housing Bore - Millimeter:
108
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
634059
100X108X4/7W2
Description
100X108X4/7W2 NBR WIPER SEAL ; SOLID RUBBER
Part # 1001084/7W2
BDI # 444279
Features
Housing Bore - Millimeter:
108
Nominal Width - Millimeter:
7
Housing Bore - Inch:
4.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
8 4MM Width | Dust Wiper
92X108X10ADL
Description
92X108X10ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 9210810ADL
BDI # 452248
Features
Housing Bore - Millimeter:
108
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.622
Shaft Diameter - Millimeter:
92
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
634145
75X108X13ADL
Description
75X108X13ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 7510813ADL
BDI # 451742
Features
Housing Bore - Millimeter:
108
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
634004