25003-8228
Description
25003-8228 OIL SEAL ; LARGE BORE 1213MM IDX1264MM OD X 21MM W
Part # 25003-8228
BDI # 22805398
Features
Housing Bore - Millimeter:
1263.65
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
49.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
47.75
Shaft Diameter - Millimeter:
1212.85
Inch - Metric:
Inch
25003-1460
Description
25003-1460 OIL SEAL ; LARGE BORE 1226MM IDX1264MM OD X 19MM W
Part # 25003-1460
BDI # 22838531
Features
Housing Bore - Millimeter:
1263.65
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
49.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
48.25
Shaft Diameter - Millimeter:
1225.55
Inch - Metric:
Inch