Features
Housing Bore - Millimeter:
128
Nominal Width - Millimeter:
9
Housing Bore - Inch:
5.039
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
80X128X10A
Description
80X128X10A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 8012810A
BDI # 24865570
Features
Housing Bore - Millimeter:
128
Nominal Width - Millimeter:
10
Housing Bore - Inch:
5.039
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure