96X136X12ADL
Description
96X136X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 9613612ADL
BDI # 24865638
Features
Housing Bore - Millimeter:
136
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.354
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.78
Shaft Diameter - Millimeter:
96
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure