4.375X5.375X.500ADL
Description
4.375X5.375X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 4.3755.375.500ADL
BDI # 24866214
Features
Housing Bore - Millimeter:
136.525
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure