100X145X13ADL
Description
100X145X13ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 10014513ADL
BDI # 24865654
Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
13
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
114X145X12A
Description
114X145X12A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 11414512A
BDI # 24865692
Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.488
Shaft Diameter - Millimeter:
114
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure